Beli wood adhesive di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sika SikaCim Bonding Adhesive (Cairan Perekat Mortar)
    Mulai

    Rp76.900

    Sika SikaCim Bonding Adhesive (Cairan Perekat Mortar)
    Deskripsi:
    A polyvinyl acetate emulsion bonding agent. It is added to cement to increase the bond strengthbetween old and new concrete. SikaCim Bonding Adhesive is compatible with all types of Portland cement including Sulphate Resisting cement, high alumina cement and gypsum plaster.
    atribut:
    • Volume (ml): 900
    • Color: White
    • Packaging: Jerry Can
    • Chemical Base: Polyvinyl Accetate Emulsion
    • Shelf Life: 12 months if stored in original unopened container
    • Storage Conditions: Store in dry, cool and shaded place
    • Density (kg/L): ~1.0
  2. Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)
    Mulai

    Rp169.900

    Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)
    Deskripsi:
    2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
  3. Sika Sikabond Bonding Agent for Mortar (Bahan Tambahan Mortar)
    Mulai

    Rp689.900

    Sika Sikabond Bonding Agent for Mortar (Bahan Tambahan Mortar)
    Deskripsi:
    A polyvinyl acetate emulsion bonding agent. It is added to cement to increase the bond strength between old and new concrete. SIkaBond NV is compatible with all types of Portland cement including Sulphate Resisting cement, high alumina cement and gypsum plaster. Advantages/Characteristics. - Increased adhesive - cementitious mixes. - Better workability. - Easy to dilute. - Improves plasticity. - Reduces porosity and cracking.
    atribut:
    • Chemical Base: Polyvinyl Accetate Emulsion
    • Packaging: Pail
    • Apperance/Color: Liwuid/White
    • Shelf Life: 12 months if stored in original unopened container
    • Storage Conditions: Store in dry, cool and shaded place
    • Density (kg/L): ~1.0
  4. Sika SikaCim Concrete Additive (Pengeras Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    Sika SikaCim Concrete Additive (Pengeras Beton)
    Deskripsi:
    SikaCim® Concrete AdditiveHIGH RANGE WATER REDUCINGWater reducing dan superplasticizer yang sangat efektif untuk mempercepat proses pengerasan dengan karakteristik workability tinggi pada beton.SikaCim® Concrete Additive memiliki kelebihan sebagai berikut:Pengurangan air sampai dengan 20 % yang akan memberikan efek kenaikan kuat tekan 40 % pada usia 28 hari.Meningkatkan kekedapan air.
  5. Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut)
    Mulai

    Rp179.900

    Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut)
    Deskripsi:
    A non shrink, cementitious premixed grout with extended working time to suit local ambient temperatures. Flowable grout with high resistance to cement wash-out wwhen placed under water. Advantages. - Easy to use, just add water. - Good flow characteristic. - Adjustable consistancy. - Rapid strength development. - Shrinkage compensated. - High final sstrength. - Non-Corrosive. - Non-Toxic.
    atribut:
    • Form: Powder
    • Color: Grey
    • Mix Density (kg/L): Approx 2.26
    • Shelf Life: 9 Months when Unopened and stored in dry condition
    • Expansion (%): 0.30-1.40
    • Bonding Strength (N/mm²): 28days > 1.5 (Concrete failure, over mechanically roughened concrete surface), > 2.5 (Over mechanically roughned old grout surface)
    • Compressive Strength (N/mm²): 1 day : 24, 3 day : 41, 7 day : 53, 28 day : 65
    • Flexural Strength (N/mm²): 28days > 6.0
    • Flow Condition: Flowable (Mod J cone 5-12sec)
    • Initial Setting Time (hour): 4-8 (at 27°C)
    • Tensile Strength (N/mm²): 28days > 3.5
    • Water Required (L/kg bag): 4
    • Yield (L/kg bag): 13
  6. Sika Anchorfix-2+ Tropical (Lem Angkur)
    Mulai

    Rp589.900

    Sika Anchorfix-2+ Tropical (Lem Angkur)
    Deskripsi:
    Bebas pelarut dan stirena, berbasis epoksi akrilat, perekat penahan dua bagian untuk kondisi iklim tropis/panas.- Penyembuhan cepat- Senjata standar dapat digunakan- Kapasitas beban sedang hingga tinggi
    atribut:
    • Packaging: Cartridge
    • Volume (ml): 300
    • Color: Component A : grey, Component B : off-white, Component A+B mixed : light grey
    • Shelf Life: 15 months from date of production. All Sika AnchorFix-2+ Tropical cartridges have the expiry date printed on the label.
    • Storage Conditions: Stored properly in original, unopened, sealed and undamaged packaging in dry conditions at temperatures between +5°C and +25°C. Protect from direct sunlight.
    • Density (kg/L): 1.60-1.75 (component A); 1.45-1.50 (component B); 1.65-1.75 (component A+B mixed)
    • Compressive Strength (N/mm²): 70 (7days, +20°C) (ASTM D 695)
    • Modulus of Elasticity in Compression (N/mm²): 7000 (7days, +20°C) (ASTM D 695)
    • Service Temperature (°C): Long term: -40 min./+50 max; Short term (1-2 hours): +80
    • Tensile Strength (N/mm²): 15 (7days, +20°C) (ASTM D 638)
    • Tensile Strength in Flexure (N/mm²): 29 (7days, +20°C) (ASTM D 790)
  7. Sika SikaCim Latex (Perekat Adukan Mortar)
    Mulai

    Rp72.900

    Sika SikaCim Latex (Perekat Adukan Mortar)
    Deskripsi:
    SikaCim Latex is a synthetic rubber emulsion that is used as admixture for cementitious bonding bridges and high quality site-mix mortars.The main advantages of SikaCim Latex are:- Increased adhesion- Reduced shrinkage and cracking- Increased abrasion resistance
    atribut:
    • Volume (ml): 900
    • Color: White
    • Packaging: Jerry Can
    • Composition: Styrene Butadiene Liquid
    • Shelf Life: 12 months from date of production if stored properly in undamaged unopened, original sealed packaging
    • Storage Conditions: Store in dry conditions at temperatures between +5°C and +30°C. Protect from direct sunlight and frost
    • Density (kg/L): 1.01 ± 0.01
  8. Avian Paint Roadline Marking (Cat Marka Jalan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp86.900

    Avian Paint Roadline Marking (Cat Marka Jalan)
    Deskripsi:
    Avian Roadline Paint adalah cat berbahan dasar resin akrilik yang dapat diaplikasikan untuk permukaan beton atau aspal, baik interior maupun eksterior. Avian Roadline Paint cepat kering, tahan abrasi, tahan cuaca, dan mudah diaplikasikan. Dapat dipakai untuk marka jalan, tempat penyeberangan, maupun lapangan parkir.Solvent Based :Jangan dibiarkan masuk ke saluran pembuangan atau aliran air. Bila dilakukan pembakaran, maka harus dilakukan kontrol. Bahan dan/atau wadah bekas harus dibuang sebagai limbah berbahaya. Wadah bekas pakai bisa digunakan kembali bila telah selesai dibersihkan. Jika bahan dan/atau wadah dibuang tercampur bersama dengan limbah yang lain, maka aturan ini tidak berlaku lagi, harus diberi kode yang sesuai. Untuk informasi yang lebih jelas dan benar mengenai aturan cara pembuangan limbahnya, maka harus menghubungi badan yang memiliki otoritas penanganan limbah di daerah masing-masing.Water Based :Pembuangan limbah sesuai dengan peraturan setempat. Insinerasi yang terkontrol di rekomendasikan. Wadah yang terkontaminasi dapat digunakan kembali setelah dibersihkan.
    atribut:
    • Finish Look: Low Sheen
    • Density (kg/L): 1.30-1.50 (based on color) @30°C
    • Method of Application: Roll and brush
    • Solids Content: 75-65%
    • Theoretical Spread (m²/kg): 5.00-6.00 (based on surface porosity)
  9. BETONMIX Concrete Reinforcing Material (Bahan Penguat Beton)
    Mulai

    Rp41.900

    BETONMIX Concrete Reinforcing Material (Bahan Penguat Beton)
    Deskripsi:
    Betonmix merupakan cairan berwarna kekuningan yang sangat berguna untuk meningkatkan kualitas adukan beton, sehingga mempermudah pengerjaan dan menghasilkan beton bermutu tinggi. Betonmix mengurangi kebutuhan air tanpa menurunkan slump.
  10. Sika SikaCim Accelerator (Pengeras Beton)
    Mulai

    Rp48.900

    Sika SikaCim Accelerator (Pengeras Beton)
    Deskripsi:
    A concentrated solution of accelerating, plasticizing, and shrinkage-reducing agents. It is added to Portland cement to produce quick setting mortar.
    atribut:
    • Volume (ml): 900
    • Color: Clear
    • Packaging: Jerry Can
    • Shelf Life: 12 months from date of production if stored properly in undamaged unopened, original sealed packaging
    • Storage Conditions: Store in dry conditions at temperatures between +5°C and +30°C. Protectfrom direct sunlight and frost
    • Density (kg/L): ~1.28
  11. Non Brand Wooden Battens (Kayu Reng)
    Mulai

    Rp49.900

    Non Brand Wooden Battens (Kayu Reng)
    Deskripsi:
    Kayu reng adalah jenis kayu olahan yang didapatkan dari hasil konversi kayu bulat menjadi kayu berbentuk balok untuk digunakan sebagai material rangka atap.
    atribut:
    • Size (cm): 3x4x400
    • Thickness (cm): 3
    • Width (cm): 4
    • Length (cm): 400
  12. Endlessafe Siamese Connection (Kopling Siamese)
    Mulai

    Rp3.199.900

    Endlessafe Siamese Connection (Kopling Siamese)
    atribut:
    • Size (Bar): 10
    • Working Pressure (Bar): 10
    • Material: Alloy, Casting Iron, Brass
  13. Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Mulai

    Rp189.900

    Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  14. OneMed ThermoOne Thermometer Pengukur Suhu Tubuh
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    OneMed ThermoOne Thermometer Pengukur Suhu Tubuh
    atribut:
    • Measurement Time (s): 60
  15. Sika SikaTop-121 (Mortar Perbaikan)
    Mulai

    Rp629.900

    Sika SikaTop-121 (Mortar Perbaikan)
    Deskripsi:
    SikaTop-121 adalah dua komponen polimer mortar yang dapat ditrowel untuk perekat dan bahan pengisi beton, berfungsi sebagai perbaikan permukaan beton.
    atribut:
    • Size (kg): 25
    • Color: Component A: White liquid; Component B: Grey powder
    • Composition: Cement, selected aggregates and additives
    • Shelf Life: 9 months from date of production if stored properly in unopened original packing.
    • Storage Conditions: Store in a dry area in original sealed packaging at temperatures between 5 °C and 30 °C
    • Density (kg/L): ~2.1 at +25 °C (fresh density of mortar)
    • Ambient Air Temperature (°C ): +5 minimum; +35 maximum
    • Compressive Strength (N/mm²): 7 days : ~30; 28 days : ~42
    • Layer Thickness (mm): Minimum 2/ maximum 5
    • Mixing Ratio: Parts by weight A : B = 1 : 4.5 - 5, depending on required consistency
    • Pot Life (minute): ~45 at +30 °C
    • Substrate Temperature (°C): +5 minimum; +35 maximum
    • System Structure: Pore sealer and levelling mortar
    • Tensile Adhesion Strength (N/mm²): 28 days: ~2
    • Tensile Strength in Flexure (N/mm²): 7 days : ~7; 28 days : ~10
  16. Sika Sikadur (Perekat Retak Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Sika Sikadur (Perekat Retak Beton)
    Deskripsi:
    Sikadur-31 CF Normal is a moisture tolerant, thixotropic, structural 2-component adhesive and repair mortar, based on a combination of epoxy resins and special fillers, designed for use at temperatures between +10 °C and +30 °C.
  17. Tiga Roda Portland Composite Cement (Semen)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp119.900

    Tiga Roda Portland Composite Cement (Semen)
    Deskripsi:
    PCC (Portland Composite Cement) digunakan untuk bangunan-bangunan pada umumnya, sama dengan penggunaan semen portland jenis i dengan kuat tekan yang sama. pcc mempunyai panas hidrasi yang lebih rendah selama proses pendinginan dibandingkan dengan semen portland jenis i, sehingga pengerjaannya akan lebih mudah dan menghasilkan permukaan beton atau plester yang lebih rapat dan lebih halus.
    atribut:
    • Weight (kg): 50
Daftar Harga wood adhesive Terbaru October 2026
Sika SikaCim Bonding Adhesive (Cairan Perekat Mortar)Rp76.900
Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)Rp169.900
Sika Sikabond Bonding Agent for Mortar (Bahan Tambahan Mortar)Rp689.900
Sika SikaCim Concrete Additive (Pengeras Beton)Rp51.900
Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut)Rp179.900
Non Brand Wooden Block (Kayu Balok)Rp60.900
PSF Nipple AC Valve (Nepel Pentil)Rp10.900
Sika Anchorfix-2+ Tropical (Lem Angkur)Rp589.900
Sika SikaCim Latex (Perekat Adukan Mortar)Rp72.900
Avian Paint Roadline Marking (Cat Marka Jalan)Rp86.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)